Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Steel Body, 95 PK

  • Mfr # 350806-0

  • Zoro # G3234716


product price: $9.99
/pk 95, $0.11/ea

Key Features

Rivet Head Style
Round
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350806-0
Zoro #
G3234716
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.25 in
Rivet Length
0.375 in
Head Height
0.188 in
Head Dia.
0.445 in
Overall Length
9/16 in
Body Length
3/8 in
Head Diameter
7/16 in
Shank Diameter
0.25 in

Details

Item
Solid Rivet
Rivet Head Style
Round
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Material Grade/Class
Ungraded
Product Type
Solid Rivet
Finish
Plain
Manufacturer Location
Made in USA*
Installation Method
Hammer, Rivet Press
Material
Steel
Head Type
Dome

Description

Solid Rivet,3/8 in L,Dome,PK95, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 9/16 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.188 in, Head Diameter 7/16 in, Body Length 3/8 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.