Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Rivet, Round Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 50 PK

  • Mfr # 30A0810-EA-50

  • Zoro # G3293202


product price: $5.79
/pk 50, $0.12/ea

Key Features

Rivet Head Style
Round
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30A0810-EA-50
Zoro #
G3293202
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.25 in
Rivet Length
0.625 in
Head Height
0.188 in
Head Dia.
0.5 in
Head Diameter
1/2 in
Body Length
5/8 in
Shank Diameter
0.25 in
Overall Length
13/16 in

Details

Item
Solid Rivet
Rivet Head Style
Round
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Product Type
Solid Rivet
Material Grade/Class
1100F
Head Type
Dome
Manufacturer Location
Made in USA*
Material
Aluminum
Installation Method
Hammer, Rivet Press
Finish
Plain

Description

Solid Rivet,5/8 in L,Dome,PK50, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 13/16 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.188 in, Head Diameter 1/2 in, Body Length 5/8 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.