Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Steel Body, 50 PK

  • Mfr # 350816-0

  • Zoro # G2772716


product price: $8.25
/pk 50, $0.17/ea

Key Features

Rivet Head Style
Round
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350816-0
Zoro #
G2772716
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.25 in
Rivet Length
1 in
Head Height
0.188 in
Head Dia.
0.445 in
Head Diameter
7/16 in
Shank Diameter
0.25 in
Body Length
1 in
Overall Length
1 3/16 in

Details

Item
Solid Rivet
Rivet Head Style
Round
Rivet Body Material
Steel
Fastener Finish
Plain
System of Measurement
Inch
Installation Method
Hammer, Rivet Press
Head Type
Dome
Material Grade/Class
Ungraded
Finish
Plain
Product Type
Solid Rivet
Manufacturer Location
Made in USA*
Material
Steel

Description

Solid Rivet,1 in L,Dome,PK50, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 1 3/16 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.188 in, Head Diameter 7/16 in, Body Length 1 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.