Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Rivet, Universal Head, 0.0938 in Dia., 0.25 in L, Aluminum Body, 250 PK

  • Mfr # 70AD0304-EA-250

  • Zoro # G3520623


product price: $9.39
/pk 250, $0.04/ea

Key Features

Rivet Head Style
Universal
Rivet Body Material
Aluminum
Fastener Finish
Gold
System of Measurement
Inch
Head Height
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70AD0304-EA-250
Zoro #
G3520623
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.0938 in
Rivet Length
0.25 in
Head Height
0.045 in
Head Dia.
0.187 in
Body Length
1/4 in
Head Diameter
3/16 in
Overall Length
19/64 in
Shank Diameter
0.095 in

Details

Item
Solid Rivet
Rivet Head Style
Universal
Rivet Body Material
Aluminum
Fastener Finish
Gold
System of Measurement
Inch
Head Type
Universal
Manufacturer Location
Made in USA*
Finish
Gold
Material
Aluminum
Material Grade/Class
2117-T4
Product Type
Solid Rivet

Description

Solid Rivet,1/4 in L,Universal,PK250, System of Measurement Inch, Shank Diameter 0.095 in, Overall Length 19/64 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Universal, Head Height 0.045 in, Head Diameter 3/16 in, Body Length 1/4 in, Manufacturer Location Made in USA*, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.