Shop ZORO SELECT
See all product information
Create Account
Solid Rivet, Universal Head, 0.0938 in Dia., 0.312 in L, Aluminum Body, 250 PK
- Mfr # 70AD0305-EA-250
- Zoro # G3540476
product price:Â
$
10.69
/pk of 250, $0.04/ea
Key Features
Rivet Head Style
Universal
Rivet Body Material
Aluminum
Fastener Finish
Gold
System of Measurement
Inch
Head Height
0.045 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70AD0305-EA-250
- Zoro #
- G3540476
- UPC #
- -
- Country of Origin
- United States
- Item
- Solid Rivet
- Rivet Head Style
- Universal
- Rivet Body Material
- Aluminum
- Fastener Finish
- Gold
- System of Measurement
- Inch
- Finish
- Gold
- Head Type
- Universal
- Material Grade/Class
- 2117-T4
- Manufacturer Location
- Made in USA*
- Product Type
- Solid Rivet
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Rivet Dia.
- 0.0938 in
- Rivet Length
- 0.312 in
- Head Height
- 0.045 in
- Head Dia.
- 0.187 in
- Body Length
- 5/16 in
- Overall Length
- 23/64 in
- Shank Diameter
- 0.095 in
- Head Diameter
- 3/16 in
- Wire Rope Length
- 23/64 in
- Length
- 23/64 in
Description
Solid Rivet,5/16 in L,Universal,PK250, System of Measurement Inch, Shank Diameter 0.095 in, Overall Length 23/64 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Universal, Head Height 0.045 in, Head Diameter 3/16 in, Body Length 5/16 in, Manufacturer Location Made in USA*, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.