Zoro Homepage

Solid Rivet, Universal Head, 0.125 in Dia., 0.312 in L, Aluminum Body, 100 PK

  • Mfr # 70AD0405-EA-100

  • Zoro # G3550906


product price: $5.65
/pk 100, $0.06/ea

Key Features

Rivet Head Style
Universal
Rivet Body Material
Aluminum
Fastener Finish
Gold
System of Measurement
Inch
Head Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70AD0405-EA-100
Zoro #
G3550906
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.125 in
Rivet Length
0.312 in
Head Dia.
0.25 in
Head Height
0.045 in
Body Length
5/16 in
Overall Length
3/8 in
Head Diameter
1/4 in
Shank Diameter
0.125 in

Details

Item
Solid Rivet
Rivet Head Style
Universal
Rivet Body Material
Aluminum
Fastener Finish
Gold
System of Measurement
Inch
Finish
Gold
Product Type
Solid Rivet
Material
Aluminum
Head Type
Universal
Manufacturer Location
Made in USA*
Material Grade/Class
2117-T4

Description

Solid Rivet,5/16 in L,Universal,PK100, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 3/8 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Universal, Head Height 0.045 in, Head Diameter 1/4 in, Body Length 5/16 in, Manufacturer Location Made in USA*, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products