Zoro Homepage

Solid Router Bit, 1/4", Diamond Cut

  • Mfr # 781-001070

  • Zoro # G0573685


product price: $36.25
/ea

Key Features

Diameter
1/4"
Number of Flutes
0
Single End/Double End
Single End
Overall Length
3 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781-001070
Zoro #
G0573685
UPC #
888226077101
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
3 in
Length of Cut
1 in
Neck Dia.
0.0000 in
Overall Length (In.)
3"
Cutter Dia.
1/4 in
Shank Dia. (In.)
1/4"
Shank Length (In.)
2
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Neck Length
0.0000 in

Details

Number of Flutes
0
Single End/Double End
Single End
Type
Center
Series
781
Primary Material Application ISO Code
O
Steel (P) Compatibility
No
End Style
Burr
Cutting Direction
Right Hand
Router Bit Flute Type
Diamond Cut
Hardened (H) Compatibility
No
Item
Solid Router Bit
List Number
780
Cutting Type
Spiral
End Mill Style
Router
Stainless (M) Compatibility
No
Measurement System
Inch
Material
Carbide
Cutting Direction - Machining
Right Hand
Sub-Category
Spiral Bits
Cast Iron (K) Compatibility
No
Material Grade - Machining
C2 Micrograin
End Mill Application
Finishing
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Primary Material Application
Composite
End Mill Material
Carbide
Coolant Fed
Non-Coolant Through
End Mill Cutting Type
Non-Center Cutting
Grade
C2 Micro Grain
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Uncoated
Chip Removal Direction
Downcut/Upcut

Description

Solid Router Bit, Primary Material Application Composite, Diamond Cut, Inch, 1/4 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.