Zoro Homepage

Solid Rubber Caster, 495 lb. Load, Swivel

  • Mfr # L-RD 162R-FI

  • Zoro # G6622450


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Steel/Solid Rubber
Caster Brake Type
Total Lock
Wheel Dia.
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-RD 162R-FI
Zoro #
G6622450
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 5/16 in
Wheel Width
1 9/16 in
Mounting Height
7 11/16 in
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
3/8 in
Tire Rim Dia.
4 in
Overall Height
7-21/32in
Hub Width
2-3/8 in
Tire Thickness
1 3/16 in
Swivel Radius
140 mm
Outside Slot Spacing - Length
4.125 in
Mounting Plate Length
4 5/16 in
Inside Slot Spacing - Length
4.125 in
Overall Wheel Width
1 9/16 in
Outside Slot Spacing - Width
3.156 in
Inside Slot Spacing - Width
2.969 in
For Axle Dia.
12 mm

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Steel/Solid Rubber
Caster Brake Type
Total Lock
Load Rating
495 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
C
Frame Finish
Zinc Plated
Hub Type
Centered
Tread Color
Black
Tread
Ribbed
Caster Temp. Range Available
Yes
Hub Material
Steel
Hub Color
Silver
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Replacement Wheel
Mfr. No. RD 162/20R
Caster Brake Included
Yes
Application
Retail, Industrial, Commercial
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel/Tread Hardness Rating
Soft
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
Extended Lead
No
Wheel Core Material
Pressed Steel
ESD Conductive
No
Accessories
Optional: RI-03.01 (Directional Lock)
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
L Series
Load Capacity
225 kg
Load Capacity - Maximum
495 lb
Wheel Bearing Material
Steel
Brake Location
Rear
Wheel Core Type
Solid
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Caster Features
Corrosion-Resistant

Description

Swivel, Plate Caster, Load Rating 495 lb, Wheel Dia. 6 5/16 in, Wheel Width 1 9/16 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.