Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Rubber Wheel, 6 in., 200 lb., Symmtrc

  • Mfr # 1NXB4

  • Zoro # G1445446


product price: $10.79
/ea

Key Features

Caster Load Rating Range
Light-Duty
Hub Type
Symmetrical
Hub Length
2 1/4 in
Fits Axle Dia.
5/8"
Tread
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NXB4
Zoro #
G1445446
UPC #
190735407516
Country of Origin
China

Dimensions

Hub Length
2 1/4 in
Fits Axle Dia.
5/8"
Wheel Dia.
6 in
Wheel Width
1 13/16 in
Tire Rim Dia.
3 7/8 in
Tire Thickness
1 13/16 in
Bore Dia.
5/8 in
For Axle Size
5/8 in

Details

Item
Solid Wheel
Caster Load Rating Range
Light-Duty
Hub Type
Symmetrical
Tread
Ribbed
Caster Wheel/Tread Material
Rubber
Tire Sidewall No.
6x2
Load Rating
200 lb
Wheel Bearings
Ball
For Use With
Hand Trucks and Cart Casters
Non-Marking
No
Frame Finish
Powder Coated
Application
Carts, Hand Trucks
Hub Material
Steel
Hub Color
Silver
Tread Color
Black
Load Rating Range
0 to 299 lb
Hub Position
Center Mount
Wheel/Tread Material
Rubber
Tire Rim Type
Standard
Wheel Type
Solid
Finish
Powder Coated
Load Capacity - Maximum
200 lb
Product Type
Solid Wheel

Description

Solid Wheel, 200 lb Load Rating, Ribbed Tread, 6 in Wheel Dia., 1 13/16 in Wheel Width, For Axle Size 5/8 in, 6x2, Standard Tire Rim Type, Center Mount Hub Position, 2 1/4 in Hub Length, Steel Hub Material, No Non-Marking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.