Zoro Homepage

Solid Wheel, Ribbed, 8" Dia., 2-5/8" W

  • Mfr # 53CM86

  • Zoro # G1721087


product price: $19.55
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Type
Centered
Hub Length
2 1/2 in
Fits Axle Dia.
5/8"
Tread
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53CM86
Zoro #
G1721087
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2 1/2 in
Fits Axle Dia.
5/8"
Wheel Dia.
8 in
Wheel Width
2 in
Tire Rim Dia.
4 in
Tire Thickness
2 in
Bore Dia.
5/8 in
For Axle Size
5/8 in

Details

Item
Solid Wheel
Caster Load Rating Range
Light-Medium Duty
Hub Type
Centered
Tread
Ribbed
Caster Wheel/Tread Material
Rubber
Tire Sidewall No.
8x2
Load Rating
500 lb
Wheel Bearings
Ball
For Use With
Hand Truck, Pressure Washer, Leaf Blower, Air Compressor, Generator, Garden Cart, Nursery Cart, Utility Cart
Non-Marking
No
Frame Finish
Polypropylene
Application
Carts
Hub Material
Plastic
Hub Color
Gray
Tread Color
Black
Hub Position
Center Mount
Wheel/Tread Material
Rubber
Load Rating Range
300 to 999 lb
Tire Rim Type
Standard
Wheel Type
Solid
Tread Shape
Standard
Includes Spanner Bushing
No
Load Capacity - Maximum
500 lb
Product Type
Solid Wheel

Description

Solid Wheel, 500 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 2 in Wheel Width, For Axle Size 5/8 in, 8x2, Standard Tire Rim Type, Center Mount Hub Position, 2 1/2 in Hub Length, Plastic Hub Material, No Non-Marking

Restrictions

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.