Zoro Homepage

Solid Wheel, Sawtooth, 10" Dia., PK2

  • Mfr # 53CM41

  • Zoro # G1565468


product price: $41.49
/pk 2, $20.75/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Type
Offset
Hub Length
2 1/4 in
Fits Axle Dia.
5/8"
Tread
Sawtooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53CM41
Zoro #
G1565468
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2 1/4 in
Fits Axle Dia.
5/8"
Wheel Dia.
10 in
Wheel Width
3 in
Tire Rim Dia.
4 in
Tire Thickness
3 in
Bore Dia.
5/8 in
For Axle Size
5/8 in

Details

Item
Flat-Free Wheel
Caster Load Rating Range
Light-Medium Duty
Hub Type
Offset
Tread
Sawtooth
Caster Wheel/Tread Material
Polyurethane
Tire Sidewall No.
4.10/3.50-4
Load Rating
225 lb
Wheel Bearings
Ball
For Use With
Hand Truck, Pressure Washer, Leaf Blower, Air Compressor, Generator, Garden Cart, Nursery Cart, Utility Cart
Non-Marking
Yes
Frame Finish
Powder Coated
Application
Carts
Hub Material
Steel
Hub Color
Gray
Tread Color
Black
Hub Position
Offset
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane
Tire Rim Type
Standard
Wheel Type
Flat-Free
Includes Spanner Bushing
No
Tread Shape
Standard
Product Type
Flat-Free Wheel
Load Capacity - Maximum
225 lb

Description

Flat-Free Wheel, 225 lb Load Rating, Sawtooth Tread, 10 in Wheel Dia., 3 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-4, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, Yes Non-Marking, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.