Zoro Homepage

Solid Wheel, Sawtooth, 100 lb. Load Rating

  • Mfr # 53CM52

  • Zoro # G2044012


product price: $8.89
/ea

Key Features

Caster Load Rating Range
Light-Duty
Hub Type
Centered
Hub Length
2 3/8 in
Fits Axle Dia.
1/2"
Tread
Sawtooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53CM52
Zoro #
G2044012
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2 3/8 in
Fits Axle Dia.
1/2"
Wheel Dia.
6 in
Wheel Width
1 29/32 in
Tire Rim Dia.
4 in
Tire Thickness
1 in
Bore Dia.
1/2 in
For Axle Size
1/2 in

Details

Item
Flat-Free Wheel
Caster Load Rating Range
Light-Duty
Hub Type
Centered
Tread
Sawtooth
Caster Wheel/Tread Material
Polyurethane
Tire Sidewall No.
6x2
Load Rating
100 lb
Wheel Bearings
Ball
For Use With
Hand Truck, Pressure Washer, Leaf Blower, Air Compressor, Generator, Garden Cart, Nursery Cart, Utility Cart
Non-Marking
Yes
Frame Finish
Powder Coated
Application
Carts
Hub Material
Steel
Hub Color
Gray
Tread Color
Black
Wheel/Tread Material
Polyurethane
Hub Position
Center Mount
Load Rating Range
0 to 299 lb
Tire Rim Type
Standard
Wheel Type
Flat-Free
Includes Spanner Bushing
No
Product Type
Flat-Free Wheel
Load Capacity - Maximum
100 lb
Tread Shape
Standard

Description

Flat-Free Wheel, 100 lb Load Rating, Sawtooth Tread, 6 in Wheel Dia., 1 29/32 in Wheel Width, For Axle Size 1/2 in, 6x2, Standard Tire Rim Type, Center Mount Hub Position, 2 3/8 in Hub Length, Steel Hub Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.