Zoro Homepage

Solid Wheel, Sawtooth, 675 lb. Load Rating

  • Mfr # 53CM51

  • Zoro # G3365971


product price: $43.99
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Type
Centered
Hub Length
3 in
Fits Axle Dia.
3/4"
Tread
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53CM51
Zoro #
G3365971
UPC #
-
Country of Origin
China

Dimensions

Hub Length
3 in
Fits Axle Dia.
3/4"
Wheel Dia.
15 1/2 in
Wheel Width
3 1/2 in
Tire Rim Dia.
9 in
Tire Thickness
3 5/16 in
Bore Dia.
3/4 in
For Axle Size
3/4 in

Details

Item
Flat-Free Wheel
Caster Load Rating Range
Light-Medium Duty
Hub Type
Centered
Tread
Ribbed
Caster Wheel/Tread Material
Polyurethane
Tire Sidewall No.
4.80/4.00-8
Load Rating
675 lb
Wheel Bearings
Ball
For Use With
Wheelbarrow, Garden Trailer, Roofing Equipment, Spreader
Non-Marking
Yes
Frame Finish
Powder Coated
Application
Carts
Hub Material
Steel
Hub Color
White
Tread Color
Black
Hub Position
Center Mount
Wheel/Tread Material
Polyurethane
Load Rating Range
300 to 999 lb
Tire Rim Type
Standard
Wheel Type
Flat-Free
Load Capacity - Maximum
675 lb
Product Type
Flat-Free Wheel
Tread Shape
Standard
Includes Spanner Bushing
No

Description

Flat-Free Wheel, 675 lb Load Rating, Ribbed Tread, 15 1/2 in Wheel Dia., 3 1/2 in Wheel Width, For Axle Size 3/4 in, 4.80/4.00-8, Standard Tire Rim Type, Center Mount Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.