Sorbent Pad, 15 gal, 16 in x 18 in, Oil, Blue, 50 PK

  • Mfr # 18406B

  • Zoro # G4707805


product price:  $159.99
/pk 50, $3.20/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
15 gal
Material
Polypropylene
Size
16 in x 18 in
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18406B
Zoro #
G4707805
UPC #
-
Country of Origin
United States

Dimensions

Size
16 in x 18 in
Length
18 in
Width
16 in
Perforation Along Width
8 in
Perforated Size
8 in x 18 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
15 gal
Material
Polypropylene
Package Type
Bag
Product Type
Sorbent Pad
Color
Blue
Perforated
Perforated
Layers of Construction
3
UV Resistant
No
Volume Absorbed Range
10 to 19 gal
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Per Pkg.
64 gal.
Static Dissipative
No
Item - Spill Control
Absorbent Pad
Absorbency Weight
Heavy
Perforations
No
Includes
Coverstock
Connector Material
No Connector
Coverstock Material
Meltblown
For Use With Chemical or Metal Type
Oil
Sorbent Capacity
15 gal (50 Pads)
Volume Absorbed Per Pad
38 3/8 oz
Volume Absorbed (Pack, Each)
15 gal/pk, .3 gal/pad
Foot Traffic
Light
Color/Pattern
Blue
Dimpled
Yes
Number of Layers
3-ply
Incluces Coverstock
Yes
Number of Pads
50
Connector Type
No Connector
Neutralizing
No
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Oil
Volume Absorbed Per Sock/Boom
15 gal
Coverstock Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 16 in x 18 in, Volume Absorbed Per Pad 38 3/8 oz, Volume Absorbed per Pkg. 15 gal, Color/Pattern Blue, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 8 in x 18 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.