Sorbent Pad, 30 gal, 16 in x 18 in, Oil, Blue, 100 PK

  • Mfr # 18462B

  • Zoro # G4059815


product price: $73.99
/pk 100, $0.74/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
30 gal
Material
Polypropylene
Size
16 in x 18 in
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18462B
Zoro #
G4059815
UPC #
-
Country of Origin
United States

Dimensions

Size
16 in x 18 in
Length
18 in
Width
16 in
Perforation Along Width
8 in
Perforated Size
8 in x 18 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
30 gal
Material
Polypropylene
Package Type
Bag
Product Type
Sorbent Pad
Color
Blue
Perforated
Perforated
Layers of Construction
3
Perforations
No
Absorbency Weight
Heavy
Static Dissipative
No
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Range
30 to 39 gal
Volume Absorbed Per Pkg.
34 gal.
UV Resistant
No
Item - Spill Control
Absorbent Pad
Includes
Coverstock
Sorbent Capacity
30 gal (100 Pads)
Connector Type
No Connector
Color/Pattern
Blue
Volume Absorbed (Pack, Each)
30 gal/pk, .3 gal/pad
Neutralizing
No
Coverstock Material
Meltblown
For Use With Chemical or Metal Type
Oil
Connector Material
No Connector
Foot Traffic
Light
Volume Absorbed Per Pad
38 3/8 oz
Incluces Coverstock
Yes
Dimpled
Yes
Number of Layers
3-ply
Number of Pads
100
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Oil
Volume Absorbed Per Sock/Boom
30 gal
Coverstock Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 16 in x 18 in, Volume Absorbed Per Pad 38 3/8 oz, Volume Absorbed per Pkg. 30 gal, Color/Pattern Blue, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 8 in x 18 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.