Shop ZORO SELECT
See all product information
Create Account
Spacer, #10 Screw Size, Plain Aluminum, 3/16 in Overall Lg, 0.192 in Inside Dia, 10 PK
- Mfr # CRF050303GR
- Zoro # G3660492
product price:Â
$
5.39
/pk of 10, $0.54/ea
Key Features
System of Measurement
Inch
For Screw Size
#10
Overall Length Tolerance
+/-0.005 in
Material
Aluminum
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRF050303GR
- Zoro #
- G3660492
- UPC #
- -
- Country of Origin
- China
- Item
- Spacer
- System of Measurement
- Inch
- Material
- Aluminum
- Finish
- Plain
- Spacer Material
- Aluminum
- Spacer Shape
- Round
- Type
- Clear Hole
- Spacer Type
- Round
- Resistance Properties
- Corrosion-Resistant
- Pack Size
- Small Pack
- Shell Material
- Aluminum
Dimensions
- For Screw Size
- #10
- Overall Length
- 3/16 in
- Overall Length Tolerance
- +/-0.005 in
- Inside Diameter
- 0.192 in
- Inside Diameter Tolerance
- +/-0.010 in
- Outside Diameter
- 5/16 in
- Outside Diameter Tolerance
- +/-0.005 in
- Outside Dia. Tolerance
- +/-0.005 in
- Length Tolerance
- +/-0.005"
- Inside Dia.
- 0.192 in
- Outside Dia.
- 5/16 in
- Length
- 3/16 in
- Inside Dia. Tolerance
- +0.010 in
- Screw Size
- #10
- Wire Rope Length
- 3/16 in
Description
Spacer, Spacer Type Round, For Screw Size #10, Overall Length 3/16 in, Inside Diameter 0.192 in, Outside Diameter 5/16 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion-Resistant, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.