Spacer, #2 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.09 in Inside Dia, 10 PK
Mfr # CRF030222GR
Zoro # G3632903
product price: $2.75
/pk 10, $0.28/eaKey Features
System of Measurement
Inch
For Screw Size
#2
Overall Length Tolerance
+/-0.005 in
Material
Aluminum
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRF030222GR
Zoro #
G3632903
UPC #
-
Country of Origin
China
Dimensions
For Screw Size
#2
Overall Length
1/8 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.09 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter
0.1875 in
Outside Diameter Tolerance
+/-0.005 in
Outside Dia. Tolerance
+/-0.005 in
Length Tolerance
+/-0.005"
Outside Dia.
3/16 in
Length
1/8"
Inside Dia. Tolerance
+0.010 in
Screw Size
#2
Inside Dia.
0.09 in
Details
Item
Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Spacer Shape
Round
Spacer Material
Aluminum
Type
Clear Hole
Spacer Type
Round
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Description
Spacer, Spacer Type Round, For Screw Size #2, Overall Length 1/8 in, Inside Diameter 0.09 in, Outside Diameter 3/16 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion-Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.