Spacer, 3/8 in Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.38 in Inside Dia, 10 PK

  • Mfr # CRF120606GR

  • Zoro # G3624801


product price:  $18.19
/pk 10, $1.82/ea

Key Features

System of Measurement
Inch
For Screw Size
3/8 in
Overall Length Tolerance
+/-0.005 in
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRF120606GR
Zoro #
G3624801
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
3/8 in
Overall Length
3/8 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.38 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter
0.75 in
Outside Diameter Tolerance
+/-0.005 in
Inside Dia.
0.38 in
Length Tolerance
+/-0.005"
Outside Dia. Tolerance
+/-0.005 in
Inside Dia. Tolerance
+0.010 in
Length
3/8"
Outside Dia.
3/4 in
Screw Size
3/8"

Details

Item
Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Spacer Material
Aluminum
Spacer Shape
Round
Type
Clear Hole
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Spacer Type
Round

Description

Spacer, Spacer Type Round, For Screw Size 3/8 in, Overall Length 3/8 in, Inside Diameter 0.38 in, Outside Diameter 3/4 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion-Resistant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.