
Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1 in Overall Lg, 0.344 in Inside Dia, 5 PK
Mfr # MPB512
Zoro # G2630932
product price:Â $14.95
/pk 5, $2.99/eaKey Features
System of Measurement
Inch
For Screw Size
5/16 in
Overall Length Tolerance
+/-0.010 in
Material
Steel
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPB512
Zoro #
G2630932
UPC #
632393175067
Country of Origin
United States
Dimensions
For Screw Size
5/16 in
Overall Length
1 in
Overall Length Tolerance
+/-0.010 in
Inside Diameter
0.344 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter
0.625 in
Outside Diameter Tolerance
+/-0.010 in
Outside Dia. Tolerance
+/-0.010 in
Inside Dia.
0.344 in
Length Tolerance
+/-0.010"
Inside Dia. Tolerance
+/-0.010 in
Screw Size
5/16"
Size
5/8 x 1"
Outside Dia.
5/8 in
Length
1"
Description
Spacer, Spacer Type Round, For Screw Size 5/16 in, Overall Length 1 in, Inside Diameter 0.344 in, Outside Diameter 5/8 in, Retaining Rib Diameter Not Applicable, Material Steel, Material Grade/Class 12L14, Finish Chrome-Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Overall Length Tolerance +/-0.010 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.