CAD Drawings
Download CAD Files
Spacer, 5/16 in Screw Size, Plain Aluminum, 2 in Overall Lg, 0.315 in Inside Dia, 10 PK
Mfr # CRF123205GR
Zoro # G3647497
CAD Available
product price:Â $36.25
/pk 10, $3.63/eaKey Features
CAD Drawing
System of Measurement
Inch
For Screw Size
5/16 in
Overall Length Tolerance
+/-0.005 in
Material
Aluminum
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRF123205GR
Zoro #
G3647497
UPC #
-
Country of Origin
China
Dimensions
For Screw Size
5/16 in
Overall Length
2 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.315 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter
0.75 in
Outside Diameter Tolerance
+/-0.005 in
Outside Dia.
3/4 in
Outside Dia. Tolerance
+/-0.005 in
Length
2"
Inside Dia. Tolerance
+0.010 in
Inside Dia.
0.315 in
Length Tolerance
+/-0.005"
Screw Size
5/16"
Description
Spacer, Spacer Type Round, For Screw Size 5/16 in, Overall Length 2 in, Inside Diameter 0.315 in, Outside Diameter 3/4 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion-Resistant, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.