Spacer, #6 Screw Size, Plain Nylon, 3/4 in Overall Lg, 0.14 in Inside Dia, 10 PK
Mfr # 13SP132
Zoro # G2644293
product price: $1.15
/pk 10, $0.11/eaKey Features
System of Measurement
Inch
For Screw Size
#6
Overall Length Tolerance
+/-0.005 in
Material
Nylon
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13SP132
Zoro #
G2644293
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#6
Overall Length
3/4 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.14 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter
0.3125 in
Outside Diameter Tolerance
+/-0.015 in
Outside Dia.
5/16 in
Length Tolerance
+/-0.005"
Screw Size
#6
Inside Dia. Tolerance
+/-0.005 in
Length
3/4"
Outside Dia. Tolerance
+/-0.015 in
Inside Dia.
0.14 in
Description
Spacer, Spacer Type Round, For Screw Size #6, Overall Length 3/4 in, Inside Diameter 0.14 in, Outside Diameter 0.3125 in, Retaining Rib Diameter Not Applicable, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color White, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.005 in, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.015 in, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.