Spacer, #6 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK
Mfr # 13SP223
Zoro # G2512842
product price: $0.99
/pk 10, $0.10/eaSold in multiples of 12 for $11.88
Key Features
System of Measurement
Inch
For Screw Size
#6
Overall Length Tolerance
+/-0.005 in
Material
Nylon
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13SP223
Zoro #
G2512842
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#6
Overall Length
3/8 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.14 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter
0.5 in
Outside Diameter Tolerance
+/-0.015 in
Inside Dia. Tolerance
+/-0.005 in
Outside Dia. Tolerance
+/-0.015 in
Inside Dia.
0.14 in
Screw Size
#6
Outside Dia.
1/2 in
Length Tolerance
+/-0.005"
Length
3/8"
Description
Spacer, Spacer Type Round, For Screw Size #6, Overall Length 3/8 in, Inside Diameter 0.14 in, Outside Diameter 0.5 in, Retaining Rib Diameter Not Applicable, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color White, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.005 in, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.015 in, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.