Spacer, #6 Screw Size, Zinc Plated Brass, 5/16 in Overall Lg, 0.14 in Inside Dia, 10 PK
Mfr # CRG040566GR
Zoro # G3733143
product price:Â $11.49
/pk 10, $1.15/eaKey Features
System of Measurement
Inch
For Screw Size
#6
Overall Length
5/16 in
Overall Length Tolerance
+/-0.005 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRG040566GR
Zoro #
G3733143
UPC #
-
Country of Origin
China
Dimensions
For Screw Size
#6
Overall Length
5/16 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.14 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter
0.25 in
Outside Diameter Tolerance
+/-0.005 in
Screw Size
#6
Length Tolerance
+/-0.005"
Inside Dia.
0.14 in
Length
5/16"
Outside Dia. Tolerance
+/-0.005 in
Inside Dia. Tolerance
+0.010 in
Outside Dia.
1/4 in
Description
Spacer, Spacer Type Round, For Screw Size #6, Overall Length 5/16 in, Inside Diameter 0.14 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Brass, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion-Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.