Spacer, #8 Screw Size, Plain Nylon, 7/8 in Overall Lg, 0.171 in Inside Dia, 10 PK
Mfr # 13SP082
Zoro # G0403803
product price: $0.99
/pk 10, $0.10/eaSold in multiples of 14 for $13.86
Key Features
System of Measurement
Inch
For Screw Size
#8
Overall Length Tolerance
+/-0.005 in
Material
Nylon
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13SP082
Zoro #
G0403803
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#8
Overall Length
7/8 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.171 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter
0.25 in
Outside Diameter Tolerance
+/-0.015 in
Outside Dia. Tolerance
+/-0.015 in
Screw Size
#8
Length Tolerance
+/-0.005"
Inside Dia. Tolerance
+/-0.005 in
Outside Dia.
1/4 in
Length
7/8"
Inside Dia.
0.171 in
Description
Spacer, Spacer Type Round, For Screw Size #8, Overall Length 7/8 in, Inside Diameter 0.171 in, Outside Diameter 1/4 in, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color White, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.005 in, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.015 in, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.