Zoro Homepage

Hex Standoff, Zinc Plated Steel, 48 mm Overall Lg, 100 PK

  • Mfr # M11398.040.0040

  • Zoro # G0206319


product price: $86.59
/pk 100, $0.87/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male
Thread Size
M4-0.7
Overall Length
48 mm
Standoff Material
Steel
Standoff Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M11398.040.0040
Zoro #
G0206319
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.7
Overall Length
48 mm
Body Length
40.0 mm
Thread Length
8.0 mm
Outside Diameter
7 mm
Hex Width
7.0 mm
Thread Depth
9 mm
Body Thread Length
9 mm
Screw Size
M4-0.7 x 40

Description

Standoff, Thread Size M4-0.7, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 48 mm, Body Length 40 mm, Thread Length 8 mm, Body Thread Length 9 mm, Hex Width 7 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.