Shop ZORO SELECT

Spacer, M13 Screw Size, Plain Nylon, 3 mm Overall Lg, 13.3 mm Inside Dia, 10 PK

  • Mfr # 13ME118
  • Zoro # G1975696

product price: 
$
1.15
/pk of 10, $0.11/ea
Sold in multiples of 13 pks for $14.95

Key Features

System of Measurement
Metric
For Screw Size
M13
Overall Length Tolerance
+/-0.127 mm
Material
Nylon
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13ME118
Zoro #
G1975696
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M13
Overall Length
3 mm
Overall Length Tolerance
+/-0.127 mm
Inside Diameter
13.3 mm
Inside Diameter Tolerance
+/-0.254 mm
Outside Diameter
18 mm
Outside Diameter Tolerance
+/-0.381 mm
Outside Dia. Tolerance
+/-0.015"
Inside Dia. Tolerance
+0.010"
Length
3 mm
Screw Size
M13
Outside Dia.
18 mm
Length Tolerance
+/-0.005"
Inside Dia.
13.3 mm
Wire Rope Length
3 mm

Details

Item
Spacer
System of Measurement
Metric
Material
Nylon
Finish
Plain
Type
Clear Hole
Spacer Shape
Round
Spacer Material
Nylon
Color
Black
Temp. Range (F)
185 Degrees F Max
Spacer Color
Black
Spacer Type
Round
Maximum Temperature
185 Degrees F
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
Material Grade/Class
6/6
Shell Material
Nylon
Wire Color
Black

Description

Spacer, Spacer Type Round, For Screw Size M13, Overall Length 3 mm, Inside Diameter 13.3 mm, Outside Diameter 18 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Black, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.254 mm, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.381 mm, Overall Length Tolerance +/-0.127 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.