Spacer, M2 Screw Size, Plain Nylon, 2 mm Overall Lg, 2.6 mm Inside Dia, 10 PK
Mfr # 13ME001
Zoro # G2908026
product price: $2.19
/pk 10, $0.22/eaKey Features
System of Measurement
Metric
For Screw Size
M2
Overall Length Tolerance
+/-0.127 mm
Material
Nylon
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13ME001
Zoro #
G2908026
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
M2
Overall Length
2 mm
Overall Length Tolerance
+/-0.127 mm
Inside Diameter
2.6 mm
Inside Diameter Tolerance
+/-0.254 mm
Outside Diameter
4 mm
Outside Diameter Tolerance
+/-0.015 in
Length Tolerance
+/-0.005"
Inside Dia.
2.6 mm
Outside Dia.
4 mm
Outside Dia. Tolerance
+/-0.015"
Screw Size
M2
Inside Dia. Tolerance
+0.010"
Length
2mm
Description
Spacer, Spacer Type Round, For Screw Size M2, Overall Length 2 mm, Inside Diameter 2.6 mm, Outside Diameter 4 mm, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class 6/6, Finish Plain, Pack Size Small Pack, System of Measurement Metric, Hex Width Not Applicable, Color Black, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.254 mm, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.381 mm, Overall Length Tolerance +/-0.127 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.