Zoro Homepage
This item is Discontinued.
Zoro Select Spacer, Nylon, 11/16" Overall Lg 13SPRT100B

Spacer, Nylon, 11/16" Overall Lg (Discontinued)

  • Mfr # 13SPRT100B
  • Zoro # G0860027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13SPRT100B
Zoro #
G0860027
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11/16 in
Overall Length Tolerance
+/-0.005 in
Outside Dia.
1/2 in
Length Tolerance
+/-0.005"
Length
11/16"
Inside Dia.
0.277 in
Retaining Rib Dia.
0.177 in
Outside Dia. Tolerance
+/-0.005 in
Inside Dia. Tolerance
+0.010 in

Details

Item
Spacer
Material
Nylon
Color
Black
Spacer Shape
Round
Spacer Material
Nylon
Spacer Color
Black
Temp. Range (F)
185

Description

Spacer, Overall Length 11/16 in, Material Nylon, Color Black, Overall Length Tolerance +/-0.005 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.