Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Standoff, M3-0.5 Thrd Sz, 56 mm L, 6.0 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 1100 PK (Discontinued)
Mfr # L11398.030.0050
Zoro # G2098183
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standoff Gender Male
- Thread Size M3-0.5
- Overall Length 56 mm
- Standoff Material Steel
- Standoff Finish Zinc Plated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.