Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spade Drill, Size 11/64 in.

  • Mfr # 400-001031

  • Zoro # G4344816


product price: $17.39
/ea
Sold in multiples of 7 for $121.73

Key Features

Finish
Bright
Point Angle
118 Degrees
Flute Length
9/16 in
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-001031
Zoro #
G4344816
UPC #
888226074513
Country of Origin
United States

Dimensions

Flute Length
9/16 in
Overall Length
2 in
Size
11/64 in
Depth:Dia. Ratio
3xD
Shank Dia.
11/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drilling Depth
9/16 in

Details

Finish
Bright
Point Angle
118 Degrees
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Item
Solid Spade Drill Bit
Type
Drill Point
Material
Solid Carbide
Decimal Equivalent
0.1719
Application
Metalworking
Cutting Direction
Right Hand
Drill Bit Point Type
Radial Point
Primary Material Application ISO Code
H, M, N
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
C2
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Measurement System
Fractional Inch
Standards
Not Rated
Shank Type
Straight
Number of Inserts
1
List Number
400
Flute Type
Straight

Description

Solid Spade Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1719, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.