Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spade Drill, Size 1/2 in.

  • Mfr # 400-001140

  • Zoro # G4345680


product price: $62.79
/ea

Key Features

Finish
Bright
Point Angle
118 Degrees
Flute Length
1 3/16 in
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-001140
Zoro #
G4345680
UPC #
888226074629
Country of Origin
United States

Dimensions

Flute Length
1 3/16 in
Shank Dia.
1/2 in
Size
1/2 in
Depth:Dia. Ratio
2xD
Overall Length
3 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drilling Depth
1 3/16 in

Details

Finish
Bright
Point Angle
118 Degrees
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5000
Application
Metalworking
Item
Solid Spade Drill Bit
Material
Solid Carbide
Type
Drill Point
Cutting Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
Drill Bit Point Type
Radial Point
Primary Material Application ISO Code
H, M, N
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
C2
Standards
Not Rated
Shank Type
Straight
Number of Inserts
1
List Number
400
Flute Type
Straight

Description

Solid Spade Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.5000, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.