Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spade Drill, Size 13/32 in.

  • Mfr # 400-001110

  • Zoro # G4344509


product price: $51.45
/ea
Sold in multiples of 3 for $154.35

Key Features

Finish
Bright
Point Angle
118 Degrees
Flute Length
1 1/8 in
Application
Metalworking
Decimal Equivalent
0.4063
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-001110
Zoro #
G4344509
UPC #
888226074599
Country of Origin
United States

Dimensions

Flute Length
1 1/8 in
Depth:Dia. Ratio
3xD
Overall Length
2 3/4 in
Shank Dia.
13/32 in
Size
13/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drilling Depth
1 1/8 in

Details

Finish
Bright
Point Angle
118 Degrees
Application
Metalworking
Decimal Equivalent
0.4063
Type
Drill Point
Material
Solid Carbide
Item
Solid Spade Drill Bit
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Material - Machining
Carbide
Drill Bit Point Type
Radial Point
Primary Material Application ISO Code
H, M, N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
C2
Standards
Not Rated
Shank Type
Straight
Number of Inserts
1
List Number
400
Flute Type
Straight

Description

Solid Spade Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4063, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.