Zoro Homepage

Spade Drill, Size 3/32 in.

  • Mfr # 400-001010

  • Zoro # G4342941


product price: $10.29
/ea
Sold in multiples of 11 for $113.19

Key Features

Finish
Bright
Point Angle
118 Degrees
Flute Length
7/16 in
Drill Bit Grouping
Drill Bit
Size
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-001010
Zoro #
G4342941
UPC #
888226074469
Country of Origin
United States

Dimensions

Flute Length
7/16 in
Size
3/32 in
Depth:Dia. Ratio
5xD
Overall Length
1 1/2 in
Shank Dia.
3/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drilling Depth
7/16 in

Description

Solid Spade Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0938, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.