Spade Drill, Size 3/64 in.
Mfr # 400-001005
Zoro # G4342871
product price: $10.55
/eaSold in multiples of 11 for $116.05
Key Features
Finish
Bright
Point Angle
118 Degrees
Flute Length
7/32 in
Drill Bit Size
3/64 in
Application
Metalworking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-001005
Zoro #
G4342871
UPC #
888226074445
Country of Origin
United States
Dimensions
Flute Length
7/32 in
Drill Bit Size
3/64 in
Depth:Dia. Ratio
5xD
Size
3/64 in
Overall Length
1 1/2 in
Shank Dia.
3/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drilling Depth
7/32 in
Description
Solid Spade Drill Bit, Drill Bit Size 3/64 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0469, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.