Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spade Drill, Size 7/32 in.

  • Mfr # 400-001050

  • Zoro # G4340248


product price: $21.39
/ea
Sold in multiples of 6 for $128.34

Key Features

Finish
Bright
Point Angle
118 Degrees
Flute Length
19/32 in
Size
7/32 in
Type
Drill Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-001050
Zoro #
G4340248
UPC #
888226074537
Country of Origin
United States

Dimensions

Flute Length
19/32 in
Size
7/32 in
Depth:Dia. Ratio
3xD
Overall Length
2 in
Shank Dia.
7/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drilling Depth
19/32 in

Details

Finish
Bright
Point Angle
118 Degrees
Type
Drill Point
Item
Solid Spade Drill Bit
Drill Bit Point Angle
118 Degrees
Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2188
Application
Metalworking
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Material Grade - Machining
C2
Primary Material Application ISO Code
H, M, N
Material - Machining
Carbide
Drill Bit Point Type
Radial Point
Standards
Not Rated
Shank Type
Straight
Number of Inserts
1
Flute Type
Straight
List Number
400

Description

Solid Spade Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2188, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.