Spade-Head Thumb Screws, PK10
- Mfr # ZSCRW-17678
- Zoro # G223549741
product price:Â
$
31.39
/pk of 10, $3.14/ea
Key Features
Head Type
Spade
Screw Size
3/8 in
Maximum Head Width
1 1/64 in
Thread Direction
Right Hand
Removable
Removable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17678
- Zoro #
- G223549741
- UPC #
- 197666319949
- Country of Origin
- China
- Item
- Spade-Head Thumb Screws
- Head Type
- Spade
- Thread Direction
- Right Hand
- Removable
- Removable
- Material
- Steel
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Head Shape
- Spade
- Includes Nut
- Nut Not Included
- Finish
- Zinc-Plated
- Thread Style
- Fully Threaded
- Type
- Thumb Screw
- Head Material
- Steel
- System of Measurement
- Inch
- Traction Material
- Steel
Dimensions
- Screw Size
- 3/8 in
- Maximum Head Width
- 1 1/64 in
- Maximum Head Height
- 3/4 in
- Fastener Length
- 2 1/2 in
- Thread Size
- 3/8"-16
Description
Spade-Head Thumb Screws, Type Thumb Screw, Finish Zinc-Plated, Material Steel, Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Spade, Maximum Head Width 1 1/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.