Shop ZORO SELECT
See all product information
Create Account
Spade-Head Thumb Screws, PK100
- Mfr # ZSCRW-17627
- Zoro # G623551610
product price:Â
$
37.89
/pk of 100, $0.38/ea
Key Features
Maximum Head Height
19/64 in
Head Shape
Spade
Maximum Head Width
7/16 in
Material
Steel
Head Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17627
- Zoro #
- G623551610
- UPC #
- 197666326565
- Country of Origin
- China
- Item
- Spade-Head Thumb Screws
- Head Shape
- Spade
- Material
- Steel
- Head Material
- Steel
- Removable
- Removable
- Includes Nut
- Nut Not Included
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Type
- Thumb Screw
- System of Measurement
- Inch
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Finish
- Zinc-Plated
- Head Type
- Spade
- Traction Material
- Steel
Dimensions
- Maximum Head Height
- 19/64 in
- Maximum Head Width
- 7/16 in
- Fastener Length
- 5/8 in
- Thread Size
- #8-32
- Screw Size
- #8
Description
Spade-Head Thumb Screws, Type Thumb Screw, Finish Zinc-Plated, Material Steel, Thread Size #8-32, Fastener Length 5/8 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Spade, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 19/64 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.