Shop ZORO SELECT
See all product information
Create Account
Spade-Head Thumb Screws, PK100
- Mfr # ZSCRW-17648
- Zoro # G623549754
product price:Â
$
38.19
/pk of 100, $0.38/ea
Key Features
System of Measurement
Inch
Material
Steel
Head Material
Steel
Screw Size
#12
Maximum Head Width
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-17648
- Zoro #
- G623549754
- UPC #
- 197666319932
- Country of Origin
- China
Dimensions
- Fastener Length
- 2 in
- Screw Size
- #12
- Maximum Head Width
- 15/32 in
- Thread Size
- #12-24
- Maximum Head Height
- 17/32 in
Details
- Item
- Spade-Head Thumb Screws
- System of Measurement
- Inch
- Material
- Steel
- Head Material
- Steel
- Type
- Thumb Screw
- Includes Nut
- Nut Not Included
- Removable
- Removable
- Head Type
- Spade
- Thread Style
- Fully Threaded
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Head Shape
- Spade
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
Description
Spade-Head Thumb Screws, Type Thumb Screw, Finish Zinc-Plated, Material Steel, Thread Size #12-24, Fastener Length 2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Spade, Maximum Head Width 15/32 in, Minimum Head Width Not Applicable, Maximum Head Height 17/32 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.