Spade-Head Thumb Screws, PK50
- Mfr # ZSCRW-17660
- Zoro # G123550250
product price:Â
$
28.69
/pk of 50, $0.57/ea
Key Features
Head Type
Spade
Maximum Head Height
35/64 in
Maximum Head Width
13/16 in
Type
Thumb Screw
Head Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZSCRW-17660
- Zoro #
- G123550250
- UPC #
- 197666319772
- Country of Origin
- China
Dimensions
- Maximum Head Height
- 35/64 in
- Maximum Head Width
- 13/16 in
- Fastener Length
- 3/8 in
- Screw Size
- 1 1/4 in
- Thread Size
- 1/4"-20
Details
- Item
- Spade-Head Thumb Screws
- Head Type
- Spade
- Type
- Thumb Screw
- Head Material
- Steel
- Removable
- Removable
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Includes Nut
- Nut Not Included
- Material
- Steel
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Finish
- Zinc-Plated
- Head Shape
- Spade
- Thread Style
- Fully Threaded
Description
Spade-Head Thumb Screws, Type Thumb Screw, Finish Zinc-Plated, Material Steel, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Spade, Maximum Head Width 13/16 in, Minimum Head Width Not Applicable, Maximum Head Height 35/64 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.