Spade-Head Thumb Screws, PK50
- Mfr # ZSCRW-17663
- Zoro # G123552315
product price:Â
$
23.69
/pk of 50, $0.47/ea
Key Features
System of Measurement
Inch
Fastener Length
5/8 in
Maximum Head Width
13/16 in
Material
Steel
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17663
- Zoro #
- G123552315
- UPC #
- 197666319802
- Country of Origin
- China
- Item
- Spade-Head Thumb Screws
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc-Plated
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Includes Nut
- Nut Not Included
- Type
- Thumb Screw
- Thread Style
- Fully Threaded
- Removable
- Removable
- Head Material
- Steel
- Head Type
- Spade
- Head Shape
- Spade
- Thread Direction
- Right Hand
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5/8 in
- Maximum Head Width
- 13/16 in
- Thread Size
- 1/4"-20
- Screw Size
- 1 1/4 in
- Maximum Head Height
- 35/64 in
Description
Spade-Head Thumb Screws, Type Thumb Screw, Finish Zinc-Plated, Material Steel, Thread Size 1/4 In.-20, Fastener Length 5/8 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Spade, Maximum Head Width 13/16 in, Minimum Head Width Not Applicable, Maximum Head Height 35/64 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.