Shop ZORO SELECT
See all product information
Create Account
Spade-Head Thumb Screws, PK50
- Mfr # ZSCRW-17717
- Zoro # G823550864
product price:Â
$
38.15
/pk of 50, $0.76/ea
Key Features
Thread Size
1/4"-20
Maximum Head Height
9/16 in
Material
Steel
Fastener Length
1 1/2 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17717
- Zoro #
- G823550864
- UPC #
- 197666328880
- Country of Origin
- China
- Item
- Spade-Head Thumb Screws
- Material
- Steel
- Thread Direction
- Right Hand
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Head Shape
- Spade
- Head Material
- Steel
- Finish
- Zinc-Plated
- Type
- Thumb Screw
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Head Type
- Spade
- Includes Nut
- Nut Not Included
- Removable
- Removable
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- Maximum Head Height
- 9/16 in
- Fastener Length
- 1 1/2 in
- Screw Size
- 1 1/4 in
- Maximum Head Width
- 31/64 in
Description
Spade-Head Thumb Screws, Type Thumb Screw, Finish Zinc-Plated, Material Steel, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Spade, Maximum Head Width 31/64 in, Minimum Head Width Not Applicable, Maximum Head Height 9/16 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.