Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spatula, 16 cm L, 3 cm W, Silver

  • Mfr # HS15906

  • Zoro # G7331959


product price: $6.49
/ea

Key Features

Material
Stainless Steel
Color
Silver
Overall Width
3.05 cm, 1 13/64 in
Overall Length
15.24 cm, 6 in
Handle Length
12.7 mm, 0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS15906
Zoro #
G7331959
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3.05 cm, 1 13/64 in
Overall Length
15.24 cm, 6 in
Handle Length
12.7 mm, 0.5 in
Overall Width - Metric
3 cm
Blade Width - Metric
3 cm
Handle Length - Metric
1.2 cm
Overall Length - Metric
16 cm

Details

Item
Spatula
Material
Stainless Steel
Color
Silver
Type
Rounded Flat End Scoop
Product Type
Spatula
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Capacity - Imperial
31/100 fl oz
Capacity - Metric
9.17 mL
Number of Functional Sides
2
Features
Hayman-Type End
Coating
Glazed

Description

Spatula, Product Type Spatula, Material Stainless Steel, Capacity - Imperial 31/100 fl oz, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color Silver, Autoclavable Yes, Coating Glazed, Standards Not Applicable, Overall Length - Metric 16 cm, Overall Width - Metric 3 cm, Handle Length - Metric 1.2 cm, Capacity - Metric 9.17 mL, Blade Width - Metric 3 cm, Handle Diameter - Metric Not Applicable, Features Hayman-Type End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.