Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spatula, 22.5 cm L, 5 cm W, Silver

  • Mfr # HS15909

  • Zoro # G7332178


product price: $6.79
/ea

Key Features

Material
Stainless Steel
Color
Silver
Overall Length
22.61 cm, 8 29/32 in
Overall Width
2 in, 5.08 cm
Handle Length
1.5 in, 38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS15909
Zoro #
G7332178
UPC #
-
Country of Origin
China

Dimensions

Overall Length
22.61 cm, 8 29/32 in
Overall Width
2 in, 5.08 cm
Handle Length
1.5 in, 38.1 mm
Overall Length - Metric
22.5 cm
Handle Length - Metric
3.8 cm
Overall Width - Metric
5 cm
Blade Width - Metric
5 cm

Details

Item
Spatula
Material
Stainless Steel
Color
Silver
Type
Rounded Flat End Scoop
Product Type
Spatula
Number of Functional Sides
2
Autoclavable
Yes
Features
Hayman-Type End
Coating
Mirror
Sterile/Non-Sterile
Non-Sterile
Capacity - Imperial
13/25 fl oz
Capacity - Metric
15.38 mL

Description

Spatula, Product Type Spatula, Material Stainless Steel, Capacity - Imperial 13/25 fl oz, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color Silver, Autoclavable Yes, Coating Mirror, Standards Not Applicable, Overall Length - Metric 22.5 cm, Overall Width - Metric 5 cm, Handle Length - Metric 3.8 cm, Capacity - Metric 15.38 mL, Blade Width - Metric 5 cm, Handle Diameter - Metric Not Applicable, Features Hayman-Type End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.