Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spatula, Heavy Duty, 12 In

  • Mfr # CG-1986-15

  • Zoro # G6510393


product price: $29.59
/ea

Key Features

Color
Silver
Type
Heavy Duty
Handle Length
6 in, 152.4 mm
Material
Stainless Steel
Length
12 in, 30.48 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1986-15
Zoro #
G6510393
UPC #
-
Country of Origin
Pakistan

Dimensions

Handle Length
6 in, 152.4 mm
Length
12 in, 30.48 cm
Handle Length - Metric
30.48 cm
Blade Width - Metric
1.9 cm
Overall Width - Metric
1.9 cm
Blade Length - Metric
7.5 cm
Overall Length - Metric
30.48 cm

Details

Item
Spatula
Color
Silver
Type
Heavy Duty
Material
Stainless Steel
Product Type
Spatula
Sterile/Non-Sterile
Non-Sterile
Number of Functional Sides
2
Material Grade
304
Coating
Nickel Plated
Autoclavable
Yes

Description

Spatula, Product Type Spatula, Material Stainless Steel, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Silver, Autoclavable Yes, Coating Nickel Plated, Overall Length - Metric 30.48 cm, Overall Width - Metric 1.9 cm, Handle Length - Metric 30.48 cm, Capacity - Metric Not Applicable, Blade Width - Metric 1.9 cm, Handle Diameter - Metric Not Applicable, Blade Length - Metric 7.5 cm, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.