Zoro Homepage

Spatula/Spoon, Reusable, PK10

  • Mfr # 391925-0003

  • Zoro # G4768267


product price: $33.69
/pk 10, $3.37/ea

Key Features

Color
Red
Material
Polyamide
Type
Chemical Resistant
Overall Length
7 3/32 in, 18.03 cm
Working Temp.
80 Degrees C (176 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391925-0003
Zoro #
G4768267
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
7 3/32 in, 18.03 cm
Overall Width
2.22 cm, 7/8 in
Blade Width - Metric
2.22 cm
Overall Length - Metric
18 cm
Overall Width - Metric
2.22 cm
Blade Length - Metric
3.2 cm

Details

Item
Spatula
Color
Red
Material
Polyamide
Type
Chemical Resistant
Working Temp.
80 Degrees C (176 Degrees F)
Standards
NSF/ANSI Standard 51
Product Type
Double Ended Spatula & Spoon
Capacity - Metric
1.5 mL
Autoclavable
Yes
Capacity - Imperial
51/1000 fl oz
Number of Functional Sides
2
Coating
Uncoated
Sterile/Non-Sterile
Non-Sterile

Description

Spatula, Product Type Double Ended Spatula & Spoon, Material Polyamide, Capacity - Imperial 51/1000 fl oz, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color Red, Autoclavable Yes, Coating Uncoated, Standards NSF/ANSI Standard 51, Overall Length - Metric 18 cm, Overall Width - Metric 2.22 cm, Capacity - Metric 1.5 mL, Blade Width - Metric 2.22 cm, Handle Diameter - Metric Not Applicable, Blade Length - Metric 3.2 cm, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.