Zoro Homepage

Specimen Container 101 oz., PK40

  • Mfr # 02090

  • Zoro # G5289505


product price: $115.99
/pk 40, $2.90/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
Yes
Mouth
Wide
Shape
Cylindrical
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02090
Zoro #
G5289505
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 in
Depth
11.75"
Labware Depth - English
11.75 in
Screw Closure Size
53-410 mm
Labware Screw Closure Size
53-410 mm
Height
11-3/4"
Labware Height - Metric
298.5 mm
Labware Width - English
11.75 in
Labware Height - English
11.75 in
Width
11.75"
Overall Width - Metric
298.45 mm
Mouth Size
Wide
Body Diameter - Metric
50.8 mm
Overall Height - Metric
298.5 mm

Details

Item
Specimen Container
Closure Material
Polyethylene
Autoclavable
Yes
Mouth
Wide
Shape
Cylindrical
Capacity
101 oz.
Labware Capacity - English
101 oz
Labware Closure Color
White Clear
Labware Nominal Capacity - English
101 oz
Graduation Subdivisions
25 mL
Labware Closure Type
Screw On
Includes Closure
Yes
Graduation Range
100 to 3,000 mL
Labware Capacity - Metric
2.9 L
Labware Body Color
Amber
Labware Closure Liner Material
Polyethylene
Standards
Class I/510K Exempt
Labware Closure Liner Design
Flat
Labware Basic Material
Plastic
Bottle/Jar Shape
Cylindrical
Labware Closure Material
Polyethylene (PE)
Sterile/Non-Sterile
Sterile
Pre-Cleaned
None
Labware Nominal Capacity - Metric
2.9 L
Labware Clarity
Opaque
Labware Body Material
Polypropylene
Closure Included
Yes
Basic Material
Plastic
Clarity
Opaque
Body Material
Polypropylene
Graduated
Yes
Closure Type
Screw On
Numbers of Jars Included
40
Capacity - Metric
2.9 L
Closure Liner Design
Flat
Nominal Capacity - Metric
2.9 L
Closure Liner Material
Polyethylene
Closure Color
White
Capacity - English
101 fl oz
Nominal Capacity - English
101 oz
Body Color
Amber

Description

Specimen Container, Capacity - Metric 2.9 L, Capacity - English 101 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 50.8 mm, Body Material Polypropylene, Overall Height - Metric 298.5 mm, Pre-Cleaned None, Screw Closure Size 53-410 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polyethylene, Closure Color White, Sterile/Non-Sterile Sterile, Body Color Amber, Mouth Size Wide, Clarity Opaque, Basic Material Plastic, Shape Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.