Zoro Homepage

Specimen Container, 8 oz, PK500

  • Mfr # 4220

  • Zoro # G5005673


product price: $215.99
/pk 500, $0.43/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
Yes
Mouth
Wide
Shape
Cylindrical
Diameter
2.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4220
Zoro #
G5005673
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.875 in
Width
4"
Labware Height - English
4 in
Depth
4"
Height
4"
Labware Height - Metric
101.6 mm
Labware Depth - English
4 in
Labware Width - English
4 in
Overall Width - Metric
101.6 mm
Body Diameter - Metric
73.02 mm
Mouth Size
Wide
Overall Height - Metric
101.6 mm

Details

Item
Specimen Container
Closure Material
HDPE
Autoclavable
Yes
Mouth
Wide
Shape
Cylindrical
Capacity
8 oz.
Labware Body Material
Polystyrene
Pre-Cleaned
None
Standards
Class I/510K Exempt
Labware Closure Material
HDPE
Includes Closure
Yes
Labware Closure Liner Material
HDPE
Labware Closure Color
Silver
Labware Closure Liner Design
Flat
Labware Basic Material
Plastic
Graduation Subdivisions
10 mL
Labware Capacity - English
8 oz
Labware Closure Type
Snap On
Labware Body Color
Clear
Labware Nominal Capacity - English
8 oz
Graduation Range
1/4 to 8 oz, 10 cc, 10 to 240 mL
Labware Nominal Capacity - Metric
236 mL
Labware Clarity
Translucent
Bottle/Jar Shape
Cylindrical
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
236 mL
Closure Type
Snap On
Closure Liner Material
HDPE
Closure Liner Design
Flat
Graduated
Yes
Nominal Capacity - Metric
236 mL
Numbers of Jars Included
100
Closure Color
Gray
Capacity - Metric
236 mL
Closure Included
Yes
Basic Material
Plastic
Body Material
Polystyrene
Nominal Capacity - English
8 oz
Capacity - English
8.5 fl oz
Clarity
Transparent
Body Color
Clear

Description

Specimen Container, Capacity - Metric 236 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material HDPE, Body Diameter - Metric 73.02 mm, Body Material Polystyrene, Overall Height - Metric 101.6 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Snap On, Closure Material HDPE, Closure Color Gray, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Plastic, Shape Cylindrical, Graduated Yes, Closure Liner Design Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.