Zoro Homepage

Specimen Container, Sterile, Pk280

  • Mfr # 32V490

  • Zoro # G4700893


product price: $114.99
/pk 280, $0.41/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
2.913 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V490
Zoro #
G4700893
UPC #
190735557051
Country of Origin
India

Dimensions

Diameter
2.913 in
Height
2.441"
Labware Height - English
2.44 in
Labware Height - Metric
62 mm
Body Diameter - Metric
73.99 mm
Overall Height - Metric
62 mm
Mouth Size
Wide

Details

Item
Specimen Container
Closure Material
HDPE
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
100mL
Graduation Range
20 to 100 mL
Labware Clarity
Translucent
Labware Closure Material
HDPE
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Pre-Cleaned
None
Graduation Subdivisions
20 mL
Bottle/Jar Type
Sampling
Special Features
Storage
Sterile/Non-Sterile
Sterile
Labware Capacity - English
3 oz
Labware Closure Liner Material
Unlined
Includes Closure
Yes
Labware Capacity - Metric
100 mL
Labware Closure Color
Blue
Labware Body Color
Natural
Labware Body Material
Polypropylene
Standards
GB/T 11414-2007
Basic Material
Plastic
Closure Included
Yes
Closure Color
Blue
Jar Type
Sampling
Body Color
Natural
Capacity - English
3 fl oz
Numbers of Jars Included
280
Closure Type
Screw On
Closure Liner Material
Unlined
Capacity - Metric
100 mL
Clarity
Translucent
Body Material
Polypropylene

Description

Specimen Container, Capacity - Metric 100 mL, Capacity - English 3 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 73.99 mm, Body Material Polypropylene, Overall Height - Metric 62 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Screw On, Closure Material HDPE, Closure Color Blue, Sterile/Non-Sterile Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Basic Material Plastic, Shape Round, Package Quantity 280

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.