Zoro Homepage

Specimen Container, w/ Lid, 4 Oz, PK280

  • Mfr # 32V491

  • Zoro # G4669682


product price: $92.69
/pk 280, $0.33/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
2.913 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V491
Zoro #
G4669682
UPC #
190735557068
Country of Origin
India

Dimensions

Diameter
2.913 in
Height
2.441"
Labware Height - Metric
62 mm
Labware Height - English
2.44 in
Overall Height - Metric
62 mm
Body Diameter - Metric
73.99 mm
Mouth Size
Wide

Details

Item
Specimen Container
Closure Material
HDPE
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
100mL
Labware Closure Liner Material
Unlined
Labware Basic Material
Plastic
Graduation Range
20 to 100 mL
Pre-Cleaned
None
Bottle/Jar Shape
Round
Special Features
Storage
Graduation Subdivisions
20 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
HDPE
Labware Body Color
Natural
Bottle/Jar Type
Sampling
Labware Clarity
Translucent
Labware Capacity - Metric
100 mL
Includes Closure
Yes
Labware Body Material
Polypropylene
Labware Closure Color
Red
Labware Capacity - English
3 oz
Standards
GB/T 11414-2007
Closure Included
Yes
Closure Liner Material
Unlined
Jar Type
Sampling
Closure Type
Screw On
Basic Material
Plastic
Closure Color
Red
Capacity - Metric
100 mL
Body Color
Natural
Body Material
Polypropylene
Clarity
Translucent
Numbers of Jars Included
280
Capacity - English
3.4 fl oz

Description

Specimen Container, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 73.99 mm, Body Material Polypropylene, Overall Height - Metric 62 mm, Pre-Cleaned None, Autoclavable Yes, Closure Type Screw On, Closure Material HDPE, Closure Color Red, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Basic Material Plastic, Shape Round, Package Quantity 280

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.