Zoro Homepage

Specimen Transfer Bag, 9 In. L, PK1000

  • Mfr # 3TZZ2

  • Zoro # G3924532


product price: $46.89
/pk 1000, $0.05/ea

Key Features

Material
LDPE
Color
Yellow
Legend
Biohazard
Strength Rating
Super Heavy
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TZZ2
Zoro #
G3924532
UPC #
190735945032
Country of Origin
China

Dimensions

Height
9 in
Thickness
2 mil
Width
6 in
Overall Width
6 in
Overall Height
9 in

Details

Item
Specimen Transfer Bag
Material
LDPE
Color
Yellow
Legend
Biohazard
Strength Rating
Super Heavy
Bags per Roll/Pack
1,000
Product Type
Specimen Transfer Bag
Autoclavable
No
Closure Type
Zipper

Description

Specimen Transfer Bag, Thickness 2 mil, Color Yellow, Material LDPE, Overall Height 9 in, Product Type Specimen Transfer Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Not Applicable, Legend Biohazard, Closure Type Zipper, Strength Rating Super Heavy, Bags per Roll/Pack 1,000, Standards Not Applicable, Includes Not Applicable, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.